Zoro Homepage

5/8IN, Hex Head Multi-Spline Extractor

  • Mfr # 53217

  • Zoro # G3613261


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Required Drill Bit Size
5/8 in
Drive Size
3/4 in
Compatible Bolt Size
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53217
Zoro #
G3613261
UPC #
-
Country of Origin
United States

Dimensions

Required Drill Bit Size
5/8 in
Drive Size
3/4 in
Compatible Bolt Size
1 3/16 in

Details

Item
Hex Head Multi Spline Extractor

Description

Hex Head Multi Spline Extractor, Drive Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.