Shop IRWIN

No 59 X 1-5/8 in. L High Speed Steel Wire Gauge Bit Straight Shank 1 pc

  • Mfr # 81159ZR

  • Zoro # G606432608


product price:  $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Drill Bit Size
#59
Overall Length
5.9 in
Drill Bit Point Angle
118 degree
Material
M-2 high-speed steel
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81159ZR
Zoro #
G606432608
UPC #
24721811592
Country of Origin
China

Dimensions

Drill Bit Size
#59
Overall Length
5.9 in
Width
1.9 in
Height
0.3 in

Details

Drill Bit Point Angle
118 degree
Material
M-2 high-speed steel
Finish
Bright
Bit Style
Jobber
Application
NON-ENERGY USING

Description

IRWIN General Purpose High Speed Steel Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance


  • • Used where more precisely sized holes are required
  • • Drills exact hole size; ideal for tapping
  • • Standard 118 degree point for use in wood, metal, and plastic
  • • #59 Drill Bit Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.