This item is Discontinued.

No Product Image Available

This item is Discontinued.

Irwin

5mm Hex Head Insert Bit Shank Diameter 5/16" x 1-1/4" (Discontinued)

Mfr # 92529
Zoro # G706374617
UPC # 10673765925290
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92529
Zoro #
G706374617
UPC #
10673765925290
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
1-1/4 in
Fastening Tool Tip Size
5 mm

Details

Magnetic/Nonmagnetic
Nonmagnetic

Description

HEX HEAD INSERT BITS - METRIC USED COMMONLY IN FURNITURE ASSEMBLY, BICYCLE MAINTENANCE, AND MANUFACTURING EQUIPMENT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.