6" Bar Clamp, High Impact Plastic Resin Handle and 2 7/16 in Throat Depth, 2 PK
Mfr # 1964743
Zoro # G5478420
product price: $22.99
/pk 2, $11.50/eaKey Features
Type
1 Handed
Handle Material
High Impact Plastic Resin
Throat Depth (In.)
2 7/16 in
Characteristics
Quick Grip, Trigger Clamp
Bar Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1964743
Zoro #
G5478420
UPC #
038548054629
Country of Origin
Taiwan, Province of China
Dimensions
Throat Depth (In.)
2 7/16 in
Throat Depth
2 1/2 in
Jaw Pad Height
2 7/16 in
Details
Item
Bar Clamp
Type
1 Handed
Handle Material
High Impact Plastic Resin
Max. Jaw Opening (In.)
6"
Characteristics
Quick Grip, Trigger Clamp
Bar Material
Steel
Capacity (In.)
6 in
Function
Clamping
Tool Operation Type
One Handed
Clamping Capacity
6 in
Clamping Force
140 lb
Jaw Pad Type
Flat
Description
The IRWIN - 1964743 Bar Clamp is an industrial tool primarily used for clamping workpieces during tasks such as woodworking, metalworking, and assembly. Built with a sturdy steel bar, it is equipped with a quick grip trigger clamp functionality that allows for one-handed operation.
Key Features of the IRWIN - 1964743 Bar Clamp:
- Bar Material: The clamp's rigid bar, crafted from steel, is designed for durability and support during high-pressure operations.
- Capacity and Clamping: With a clamping capacity of 6 inches, this clamp is suitable for managing a diverse range of workpieces. Its clamping force is 140 lb, ensuring a secure grip when fully tightened.
- Handle Construction: The handle is constructed from high impact plastic resin, enhancing the bar clamp's robustness and ensuring a solid grip during usage.
- Jaw Details: The clamp features flat type jaw pads with a maximum jaw opening of 6 inches for diverse applications. The throat depth measures 2 7/16 inches, providing substantial reach into the workpiece.
- Function and Operation: This clamp is primarily used for clamping tasks. Furthermore, it is designed for one-handed operation, although operational efficiency may vary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.