This item is Discontinued.

Irwin 6" Bi-Metal Hole Saw, Primary Saw Application: Steel 373600BX

This item is Discontinued.

Irwin

6" Bi-Metal Hole Saw, Primary Saw Application: Steel (Discontinued)

Mfr # 373600BX
Zoro # G3975146
Country of Origin United States
Category Hole Saws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
373600BX
Zoro #
G3975146
UPC #
-
Country of Origin
United States

Dimensions

Saw Dia.
6"

Details

Primary Saw Application
Steel
Tooth Material
Bi-Metal
Teeth per Inch
4/6
Item
Bi-Metal,6in Holesaw
Impact Rated
No
Hole Saw Product Grouping
Hole Saws

Description

Bi-Metal,6in Holesaw, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.