Zoro Homepage

6 in L x 10; 14 TPI Bi-Metal

  • Mfr # 20592650R

  • Zoro # G506429005


product price: $11.69
/ea

Key Features

Material
Bi-Metal
Back Style
Straight
Height
0.05 in
Tooth Pattern
Trip
Tooth Form
VARIPOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20592650R
Zoro #
G506429005
UPC #
082472205923
Country of Origin
China

Dimensions

Length
6 in
Height
0.05 in
Blade Width
3/4 in

Details

Teeth per Inch
10/14
Material
Bi-Metal
Back Style
Straight
Tooth Pattern
Trip
Tooth Form
VARIPOS
Gauge
0.063
Series
T2

Description

Durable and dependable enough to handle emergency fire and rescue applications, users can cut through a wide range of metal, wood, and plastic material using this 6 in. 10/14 TPI MULTIWOLF .05 in. Thick WAVE EDGE Bi-Metal Reciprocating Saw Blade. The 2 pack blade was engineered for consistently efficient cutting, offering up to 50% longer life with its revolutionary WAVE EDGE tooth structure. Its fortified construction assists in reducing fractures while boosting blade life to help deliver more cuts over time.


  • • UP TO 50% LONGER LIFE: Revolutionary WAVE EDGE design utilizes a 3-stage tooth formation to help improve cutting life
  • • RELIABLY AGGRESSIVE CUTTING: High-speed steel cutting edge and spring steel backing helps strengthen the blade, reduce breakage, and provides durability for long blade life
  • • CUT THROUGH A WIDE VARIETY OF MATERIALS: Designed for making quick, clean cuts in metal, wood, and plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.