Zoro Homepage

6 in L x 10 TPI Bi-Metal

  • Mfr # 21064610GR

  • Zoro # G106429009


product price: $19.15
/ea

Key Features

Teeth per Inch
10
Length
6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Gold Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21064610GR
Zoro #
G106429009
UPC #
82472210644
Country of Origin
China

Dimensions

Length
6 in
Height
0.035 in
Blade Width
3/4 in

Details

Teeth per Inch
10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Gold Titanium
Tooth Form
VARIPOS
Series
T2
Tooth Pattern
Trip
Gauge
0.050

Description

Reinforced tooth design and precision applied tita


Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.