Zoro Homepage

6 in L x 24 TPI Bi-Metal

  • Mfr # 21072624GR

  • Zoro # G406429037


product price: $16.89
/ea

Key Features

Material
Bi-Metal
Back Style
Gold Titanium
Height
0.035 in
Series
T2
Tooth Form
VARIPOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21072624GR
Zoro #
G406429037
UPC #
82472210729
Country of Origin
China

Dimensions

Length
6 in
Height
0.035 in
Blade Width
3/4 in

Details

Teeth per Inch
24
Material
Bi-Metal
Back Style
Gold Titanium
Series
T2
Tooth Form
VARIPOS
Gauge
0.050
Tooth Pattern
Trip

Description

Lenox Gold Power Arc Curved metal reciprocating saw blades deliver up to 2X longer life vs. traditional straight LENOX® recip blades


  • • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • • T2 Technology and precision applied titanium coating help dissipate heat making blades last longer
  • • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.