
6 in L x 6 TPI Bi-Metal
Mfr # 21063676GRC
Zoro # G106429115
product price: $24.15
/eaKey Features
Teeth per Inch
6
Length
6 in
Back Style
Gold Titanium
Height
0.05 in
Tooth Form
VARIPOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21063676GRC
Zoro #
G106429115
UPC #
82472210637
Country of Origin
China
Dimensions
Length
6 in
Height
0.05 in
Blade Width
7/16 in
Details
Teeth per Inch
6
Back Style
Gold Titanium
Tooth Form
VARIPOS
Tooth Pattern
Trip
Gauge
0.050
Series
676GC
Description
Lenox Gold Reciprocating saw blade features high q
- •
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.