Zoro Homepage

6 in VISE-GRIP Diagonal Cutting Plier Flush Cut Uninsulated

  • Mfr # DIA6T

  • Zoro # G4102314


product price: $17.25
/ea

Key Features

Overall Length
6 in
Material
Steel
Handle Type
Dipped
Features
Induction Hardened Cutting Edge
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA6T
Zoro #
G4102314
UPC #
038548991979
Country of Origin
Viet Nam

Dimensions

Overall Length
6 in
Jaw Length
7/8 in
Jaw Width
7/8 in
Tip Width
3/8 in
Jaw Thickness
3/8 in
Cutter Length
7/8 in

Description

You can always count on the Irwin VISE-GRIP DIA6T Diagonal Cutting Plier to get the job done. It is made of steel and has a dipped handle for an easy grip. This 6 in. diagonal cutting plier has a tapered nose for clean, flush cuts every time. The tool's jaw length is 7/8 in., jaw width 13/16 in., and overall length 6 in. It features a dipped handle with blue and yellow colors for an easy grip. For accurate, fast cuts, the Irwin VISE-GRIP DIA6T Diagonal Cutting Plier is your go-to tool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.