Shop IRWIN
See all product information
Create Account
6 in. Wire Stripper-Cutter with ProTouch Grips
Mfr # VG2078316
Zoro # G710734889
product price:Â $53.15
/eaKey Features
Overall Length
6 in
Handle Type
Dipped
Number of Pieces
1
Features
Selection dial adjusts for stripping wire of varying gauges; Textured grips reduce hand slippage
Wire Gauge
10 to 20 AWG; 10 to 24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG2078316
- Zoro #
- G710734889
- UPC #
- 3854808847100
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Jaw Length
- 1-2/3 in
- Jaw Width
- 1-1/4 in
- Jaw Thickness
- 1/10 in
Details
- Handle Type
- Dipped
- Number of Pieces
- 1
- Features
- Selection dial adjusts for stripping wire of varying gauges; Textured grips reduce hand slippage
- Wire Gauge
- 10 to 20 AWG; 10 to 24 AWG
- For Wire/Cable Type
- Stranded
- Functions
- Stripper, Wire Cutter, Wire Loop
- Measurement Type
- SAE
- Range Hold Type
- Manual
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.