Zoro Homepage

6 Pc. Original Locking Pliers Kitbag Set

  • Mfr # 641

  • Zoro # G0584425


product price: $111.99
/ea
Sold in multiples of 5 for $559.95
Free Shipping & Returns

Key Features

Number of Pieces
6
Includes
(6) Koozie Cups, No. 10WR, 9LN, 7R, 6LN, 5CR, 4WR
Plier Material
Steel
Features
Classic Trigger Release Designed To Provide Maximum Locking Force, Hardened Teeth Are Designed To Grip From Any Angle
Overall Length
4 in, 5 in, 6 in, 7 in, 9 in, 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641
Zoro #
G0584425
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in, 5 in, 6 in, 7 in, 9 in, 10 in
For Maximum Outside Diameter
1 in, 1 1/8 in, 1 1/2 in, 1 7/8 in, 2 in, 2 3/4 in

Details

Item
6 Pc. Original Locking Pliers Kitbag Set
Number of Pieces
6
Includes
(6) Koozie Cups, No. 10WR, 9LN, 7R, 6LN, 5CR, 4WR
Plier Material
Steel
Features
Classic Trigger Release Designed To Provide Maximum Locking Force, Hardened Teeth Are Designed To Grip From Any Angle
Additional Tool Functions
Cable Cutter
For Use With
Bolts, Nuts
Number of Pliers
6
Tether Ready
No
Maximum Jaw Opening
1 in, 1 1/8 in, 1 1/2 in, 1 7/8 in, 2 in, 2 3/4 in
Jaw Shape
Curved
Plier Types
Locking Pliers

Description

6 Pc. Original Locking Pliers Kitbag Set, Plier Types Locking Pliers, Jaw Shape Curved, Overall Length 4 in, 5 in, 6 in, 7 in, 9 in, 10 in, Maximum Jaw Opening 1 in, 1 1/8 in, 1 1/2 in, 1 7/8 in, 2 in, 2 3/4 in, Additional Tool Functions Cable Cutter, Tether Ready No, Number of Pliers 6, Features Classic Trigger Release Designed To Provide Maximum Locking Force, Hardened Teeth Are Designed To Grip From Any Angle, For Maximum Outside Diameter 1 in, 1 1/8 in, 1 1/2 in, 1 7/8 in, 2 in, 2 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.