Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6IN Heavy Duty Workshop Vise

  • Mfr # 226306ZR

  • Zoro # G0904891


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
5"
Throat Depth
3"
Size
5"
Material
Steel
Features
Swivel Base; Anvil and Pipe Jaws Incorporated; Aggressive Steel Jaws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226306ZR
Zoro #
G0904891
UPC #
-
Country of Origin
China

Dimensions

Throat Depth
3"
Size
5"
Jaw Width
6"

Details

Max. Opening
5"
Material
Steel
Features
Swivel Base; Anvil and Pipe Jaws Incorporated; Aggressive Steel Jaws
Number of Pieces
1
Locking Clamp Product Grouping
Heavy Duty Workshop Vises
Item
6IN Heavy Duty Workshop Vise

Description

6IN Heavy Duty Workshop Vise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.