Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/4", 40-Teeth Saw Blade, Steel

  • Mfr # 15230ZR

  • Zoro # G7578907


product price: $13.25
/ea

Key Features

Number of Teeth
40
For Use With
Corded Saw
Hook Angle
20 Degrees
Blade Dia.
7 1/4 in
Arbor Hole
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15230ZR
Zoro #
G7578907
UPC #
024721152305
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Plate Thickness
0.055 in
Cutting Depth
2-1/2"
Arbor Size
5/8 in
Max. Cutting Depth
2 3/8 in
Cut Width
0.09 in
Overall Thickness
0.06 in
Cutting Depth - Maximum
2 3/8 in
Overall Diameter
7 1/4 in

Details

Item
Circular Saw Blade
Number of Teeth
40
For Use With
Corded Saw
Hook Angle
20 Degrees
Arbor Hole
5/8"
Blade Type
Finishing
Kerf
0.087"
Application
For Trim/Finish
Primary Saw Application
Wood
Diamond Knockout
Diamond Knockout Included
Tip Material
Carbide
Max. RPM
8300
Tooth Grind
ATB
For Use With Saw Type
Circular Saws
Series
Classic
Arbor Shape
Round
Primary Material Application
Wood
Materials Cut
Wood
Max. Blade Speed
8,300 RPM
Wood Cutting Type
Finishing
Speed - Maximum
8,300 RPM
Metal Cutting Type
Thin Metal
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
For Workpiece Material
Wood

Description

Circular Saw Blade, Series Classic, Blade Dia. 7 1/4 in, Max. Blade Speed 8,300 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 40, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Thin Metal, Wood Cutting Type Finishing, Cut Width 0.09 in, Tip Material Carbide, Hook Angle 20 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Finishing, Plate Thickness 0.055 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.