Zoro Homepage

7-1/4", 60-Teeth Circular Saw Blade, Steel

  • Mfr # 15530ZR

  • Zoro # G7459076


product price: $17.99
/ea
Sold in multiples of 5 for $89.95

Key Features

Number of Teeth
60
For Use With
Corded Saw
Max. RPM
8300
Plate Thickness
0.055 in
Kerf
0.087"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15530ZR
Zoro #
G7459076
UPC #
024721155306
Country of Origin
China

Dimensions

Plate Thickness
0.055 in
Blade Dia.
7 1/4 in
Cutting Depth
2-1/2"
Overall Diameter
7 1/4 in
Overall Thickness
0.06 in

Details

Item
Circular Saw Blade
Number of Teeth
60
For Use With
Corded Saw
Max. RPM
8300
Kerf
0.087"
Arbor Hole
5/8"
Blade Type
Finishing
Diamond Knockout
Diamond Knockout Included
Hook Angle
18 Degrees
Tip Material
Steel
Tooth Grind
ATB
Primary Saw Application
Wood
Application
For Trim/Finish
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 60, Tip Material Steel, Hook Angle 18 Degrees , Tooth Grind ATB, Blade Type Finishing, Plate Thickness 0.055 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.