Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/4" Circular Saw Blade, Steel, PK25

  • Mfr # 25130

  • Zoro # G9666548


product price: $157.99
/pk 25, $6.32/ea
Free Shipping & Returns

Key Features

Number of Teeth
24
For Use With
Corded Saw
Arbor Hole
5/8"
Blade Type
Combination
Cutting Depth
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25130
Zoro #
G9666548
UPC #
024721666673
Country of Origin
China

Dimensions

Cutting Depth
2-1/2"
Blade Dia.
7 1/4 in
Plate Thickness
0.055 in
Overall Thickness
0.06 in
Overall Diameter
7 1/4 in

Details

Item
Circular Saw Blade
Number of Teeth
24
For Use With
Corded Saw
Arbor Hole
5/8"
Blade Type
Combination
Application
Framing
Diamond Knockout
Diamond Knockout Included
Tooth Grind
ATB
Kerf
0.087"
Max. RPM
8300
Tip Material
Steel
Hook Angle
19 Degrees
Primary Saw Application
Wood
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 24, Tip Material Steel, Hook Angle 19 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.055 in, Application Framing, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.