7-1/4 in. D X 5/8 in. Classic Carbide Circular Saw Blade 24 teeth 1 pk
- Mfr # 25130
- Zoro # G406432501
product price:
$
8.29
/ea
Sold in multiples of 25 for
$207.25
Key Features
Application
Electric
Length
0.200 in
Width
7.200 in
Height
7.200 in
Power Source
Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25130
- Zoro #
- G406432501
- UPC #
- 24721666673
- Country of Origin
- China
- Application
- Electric
- Power Source
- Electric
Dimensions
- Length
- 0.200 in
- Width
- 7.200 in
- Height
- 7.200 in
Description
Irwin Classic Series Circular Saw Blades is the best value for an economy blade. Irwin blades are known for long lasting dependibility and value.
- • Corrosion resistant coating helps prevent rusting
- • Precision ground teeth for smooth, accurate cuts
- • Slots for straighter cuts
- • 24 teeth / 7-1/4 in. diameter
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.