Zoro Homepage

7-in Drill Bit, Cobalt Alloy Steel, 135 DEG., PK5

  • Mfr # 3016128

  • Zoro # G3973177


product price: $36.69
/pk 5, $7.34/ea

Key Features

Overall Length
5-1/2"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7/16"
Shank Dia.
7/16"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3016128
Zoro #
G3973177
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5-1/2"
Drill Bit Size
7/16"
Shank Dia.
7/16"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
5

Description

Drill Bit,7/16in,Cobalt,135deg, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.