
7-in Drill Bit, Titanium Nitride Coating, 135 DEG., PK3
Mfr # 63928
Zoro # G3972888
product price: $29.95
/pk 3, $9.98/eaKey Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7/16"
Shank Dia.
7/16"
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63928
Zoro #
G3972888
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
7/16"
Shank Dia.
7/16"
Drill Bit Dimension Type
Fractional Inch
Flute Length
4.06"
Details
Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Titanium Nitride
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
3
Drill Bit Type
High Speed Shank Bit
Description
Drill Bit,7/16,Titanium Nit.,135deg, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.