Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier

  • Mfr # IRHT82574

  • Zoro # G7558898


product price: $19.55
/ea

Key Features

Features
Backed By Irwin Lifetime Guarantee
Handle Type
Ergonomic
Jaw Length
1 1/4 in
Jaw Width
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRHT82574
Zoro #
G7558898
UPC #
885911597807
Country of Origin
China

Dimensions

Jaw Length
1 1/4 in
Jaw Width
3/8 in
Overall Length
7 in
Jaw Thickness
3/8 in

Details

Features
Backed By Irwin Lifetime Guarantee
Handle Type
Ergonomic
Material
Steel
Finish
Nickel Plated
Jaw Capacity
1-1/2 in
Jaw Release Lever
1-Handed
Nonsparking
No
Plier Item
Fast Release Locking Pliers
Plier Jaw Style
V-Jaw
Screw Mechanism
Hex Key Adjusting Screw
Tether Capable
Not Tether Capable
Wire Cutter
Yes
Item
Locking Plier
Plier Product Group
Pliers
Tether Style
Not Tether Capable
Grip Style
Knurled
Includes Wire Cutter
Yes
Plier Type
Locking Pliers
Maximum Jaw Opening
1 1/2 in
Plier Material
Steel
Additional Tool Functions
Wire Cutter
Jaw Shape
Curved
Non-Sparking
No
Handle Style
Ergonomic
Series
Irwin Vise-Grip
Application
High-Temperature Applications
Tether Ready
No
Handle Opening Type
Quick Release
Adjustment Mechanism
Adjusting Screw
Steel Type
Alloy Steel

Description

If you are looking for a high-quality locking plier, the Irwin Vise-Grip IRHT82574 Locking Plier is what you need. It offers strength and durability with its 1-3/16" jaw capacity. This locking plier has a fast release mechanism that locks the jaws into place quickly and easily. The ergonomic handle gives you comfort while working on tough jobs. The hex key adjusting screw provides quick and easy jaw adjustments. The Irwin 7" Locking Plier is an ideal tool to add to your collection of equipment at home or in the workplace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.