Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier

  • Mfr # IRHT82577

  • Zoro # G7558907


product price: $18.79
/ea

Key Features

Features
Backed By Irwin Lifetime Guarantee
Handle Type
Ergonomic
Jaw Length
1 1/4 in
Jaw Width
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRHT82577
Zoro #
G7558907
UPC #
885911597821
Country of Origin
China

Dimensions

Jaw Length
1 1/4 in
Jaw Width
3/8 in
Overall Length
7 in
Jaw Thickness
3/8 in

Details

Features
Backed By Irwin Lifetime Guarantee
Handle Type
Ergonomic
Material
Steel
Finish
Nickel Plated
Jaw Capacity
1-5/16 in
Jaw Release Lever
1-Handed
Nonsparking
No
Plier Item
Fast Release Locking Pliers
Plier Jaw Style
Straight Jaw
Screw Mechanism
Hex Key Adjusting Screw
Tether Capable
Not Tether Capable
Wire Cutter
No
Plier Product Group
Pliers
Item
Locking Plier
Tether Style
Not Tether Capable
Jaw Bend
0 Degrees
Jaw Shape
Flat
Series
Irwin Vise-Grip
Tether Ready
No
Adjustment Mechanism
Adjusting Screw
Plier Type
Locking Pliers
Steel Type
Alloy Steel
Plier Material
Steel
Handle Opening Type
Quick Release
Includes Wire Cutter
No
Maximum Jaw Opening
1 1/2 in
Non-Sparking
No
Grip Style
Knurled
Application
High-Temperature Applications
Handle Style
Ergonomic

Description

With its 1-3/16" jaw capacity, the Irwin Vise-Grip Locking Plier is a versatile tool that can handle a variety of jobs. The hex key adjusting screw allows you to quickly and easily adjust the pliers to fit any type of fastener. This locking plier has an overall length of 7 in., and a jaw width of 3/8 in. The straight jaw provides strength and durability for this fastening tool. If you need a reliable locking plier, this Irwin Vise-Grip Locking Plier is what you are looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.