Zoro Homepage

7-in x 2-5/8-in Drill Bit, Cobalt Alloy Steel, PK3

  • Mfr # 3016007

  • Zoro # G3973387


product price: $3.89
/pk 3, $1.30/ea
Sold in multiples of 3 for $11.67

Key Features

Drill Bit Point Angle
135 Degrees
Drill Bit Size
7/64"
Shank Dia.
7/64"
Cutting Direction
Right Hand
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3016007
Zoro #
G3973387
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
7/64"
Shank Dia.
7/64"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
3
Drill Bit Grouping
Drill Bit

Description

Drill Bit,7/64x2-5/8,Cobalt, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.