7/16 in. X 5-1/2 in. L Cobalt Alloy Steel Drill Bit Straight Shank 1 pc
- Mfr # 3016128
- Zoro # G4624913
product price:
$
11.49
/ea
Key Features
Drill Bit Size
7/16 in
Overall Length
8.4 in
Finish
Gold Oxide
Shank Dia.
7/16 in
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3016128
- Zoro #
- G4624913
- UPC #
- 24721089434
- Country of Origin
- United States
- Finish
- Gold Oxide
- Application
- NON-ENERGY USING
- Bit Type
- Jobber
Dimensions
- Drill Bit Size
- 7/16 in
- Overall Length
- 8.4 in
- Shank Dia.
- 7/16 in
- Height
- 0.5 in
- Drill Bit Dimension Type
- Jobber
- Width
- 1.9 in
- Bit Diameter
- 0.4375 In
Description
IRWIN Cobalt Steel Drill Bit is ideal for drilling into hardened steel, alloys, titanium and stainless steel
- • 135 degree split to minimize walk
- • Higher heat and abrasion resistance
- • Heavy duty web construction for strength and durability
- • For tough metal drilling which includes: heavy duty abrasive, alloy metal drilling on hardened steel, cast iron and Stainless Steel
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.