Shop IRWIN

7/8" Bi-Metal Hole Saw, Primary Saw Application: Steel, PK5

  • Mfr # 373078BX

  • Zoro # G3975581


product price:  $35.29
/pk 5, $7.06/ea

Key Features

Primary Saw Application
Steel
Tooth Material
Bi-Metal
Teeth per Inch
4/6
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
373078BX
Zoro #
G3975581
UPC #
-
Country of Origin
United States

Dimensions

Saw Dia.
7/8 in

Details

Primary Saw Application
Steel
Tooth Material
Bi-Metal
Teeth per Inch
4/6
Impact Rated
No
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws

Description

Bi-Metal,7/8in Hole Saw, Impact Rated No, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.