Zoro Homepage

7pc. Drill Bit Set, Number of Pieces: 7, PK6

  • Mfr # 3018012SM

  • Zoro # G3974656


product price: $79.39
/pk 6, $13.23/ea
Free Shipping & Returns

Key Features

Number of Pieces
7
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Includes
(7) Drill Bit
Drill Bit Grouping
Drill Bit Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3018012SM
Zoro #
G3974656
UPC #
-
Country of Origin
China

Details

Item
Drill Bit,7Pc Turbomax Set
Number of Pieces
7
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Includes
(7) Drill Bit
Drill Bit Grouping
Drill Bit Set
Point Type
Turbomax Feature Point

Description

Drill Bit,7Pc Turbomax Set, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.