Zoro Homepage

#8-32, 4 Flutes, NC

  • Mfr # 8024

  • Zoro # G208250907


product price: $8.85
/ea
Sold in multiples of 6 for $53.10

Key Features

Tap Thread Size
#8-32
Number of Flutes
4
Tap Thread Type
NC
Tap Style
Plug Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8024
Zoro #
G208250907
UPC #
42526080241
Country of Origin
United States

Dimensions

Tap Thread Size
#8-32

Details

Number of Flutes
4
Tap Thread Type
NC
Tap Style
Plug Tap

Description

8 x 32, National Course Thread, Machine Screw Tap, Carbon Steel, Ideal For Routine Maintenance, Repair Work, For Rethreading Where High Accuracy, Tolerance Thread Is Not Critical, Straight Flutes Are Ground To Provide Rapid Chip Removal For Efficient Threading, Designed For Hand Threading Work In A Variety Of Materials Taps Produce A Class 2B Thread, Use Drill Bit 29 Or 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.