
#8-32, 4 Flutes, NC
Mfr # 8024
Zoro # G7692383
product price: $11.79
/eaKey Features
Tap Thread Size
#8-32
Number of Flutes
4
Tap Thread Type
NC
Tap Style
Plug Tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8024
Zoro #
G7692383
UPC #
42526080241
Country of Origin
United States
Dimensions
Tap Thread Size
#8-32
Details
Number of Flutes
4
Tap Thread Type
NC
Tap Style
Plug Tap
Description
IRWIN Machine Screw Taps (HCS) Plug Tap features straight flutes are ground to provide rapid chip removal for efficient threading
- • Ideal for routine maintenance, repair work and for rethreading where high accuracy and tolerance thread is not critical
- • Designed for hand threading work in a variety of materials
- • Taps produce a class 2B thread
- • Plug Tap
- • High Carbon Steel
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.