Zoro Homepage

8 - 32 NC, HCS Hex Die - Carded

  • Mfr # 9324

  • Zoro # G3583091


product price: $7.85
/ea
Sold in multiples of 3 for $23.55

Key Features

Die Shape
Hex
Thread Type
NC
Die Thread Size
#8-32
Thread Direction
Right Hand
Hex Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9324
Zoro #
G3583091
UPC #
-
Country of Origin
United States

Dimensions

Die Thread Size
#8-32
Hex Size
1 in
Thread Size
#8-32

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
NC
Thread Direction
Right Hand
Threads per Inch
32
Features
Die can be used with a Wrench or Socket When Space is Limited
Die Type
Self-Aligning
Thread Standard
NC

Description

Hex Threading Die, Thread Size #8-32, UNC, Self-Aligning, Thread Type NC, Threads per Inch 32, Thread Direction Right Hand, Die Shape Hex, Hex Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.