Zoro Homepage
This item is Discontinued.
No Product Image Available

8" High Leverage Diagonal Cutters, PK5 (Discontinued)

  • Mfr # 10505867NA
  • Zoro # G3978007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10505867NA
Zoro #
G3978007
UPC #
038548102139
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8"

Details

Cutting Action
Diagonal Cut
Material
Nickel Chromium Steel
Handle Type
Triple Layer Handle
Item
High Leverage Diagonal Cutter,8in
Features
Induction Hardened Cutting Edge; 1000V Insulated

Description

High Leverage Diagonal Cutter,8",PK5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.