Zoro Homepage

8 in L x 18 TPI Bi-Metal

  • Mfr # 20487B818R

  • Zoro # G306429090


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Length
8 in
Material
Bi-Metal
Back Style
Shatter Resistant
Height
0.035 in
Tooth Form
STDPOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20487B818R
Zoro #
G306429090
UPC #
82472204872
Country of Origin
China

Dimensions

Length
8 in
Height
0.035 in
Blade Width
3/4 in

Details

Teeth per Inch
18
Material
Bi-Metal
Back Style
Shatter Resistant
Tooth Form
STDPOS
Tooth Pattern
Trip
Series
T2
Gauge
0.035

Description

Power through challenging workloads using the high-speed 25 PK 8 in. 18 TPI METALWOLF .035 in. Thick WAVE EDGE Bi-Metal Reciprocating Saw Blade. Its hardy, high-durability blade structure delivers up to 50% longer life for long-lasting cut performance with medium-thick metals. Get the most out of your power tool with the blade’s fortified spring steel backing which assists in reducing breakage over time.


  • • UP TO 50% LONGER LIFE: Revolutionary WAVE EDGE design utilizes a 3-stage tooth formation to help improve cutting life
  • • DESIGNED FOR EXTENSIVE METAL APPLICATIONS: Thin blade design is ideal for making quick cuts through a range of metal types and gauges
  • • RELIABLY AGGRESSIVE CUTTING: High-speed steel cutting edge and spring steel backing helps strengthen the blade, reduce breaks, and provides durability for long blade life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.