Zoro Homepage

9 56TPI Recip Blade

  • Mfr # IWAR596P

  • Zoro # G108062563


product price: $5.15
/ea
Sold in multiples of 4 for $20.60

Key Features

Height
0.4 in
Width
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAR596P
Zoro #
G108062563
UPC #
885911623193
Country of Origin
United States

Dimensions

Length
13.8 in
Height
0.4 in
Width
1.9 in

Details

Item
Reciprocating Saw Blade

Description

9 56TPI New BiMetal Reciprocating Saw Blades for Wood, Metal, Plastic Applications Features A high speed steel cutting edge extends cutting life, while a spring steel backing edge helps prevent breaking Precision set teeth enable fast, smooth cuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.