Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in L x 10 TPI Bi-Metal

  • Mfr # 20372960R5

  • Zoro # G206429022


product price: $24.99
/ea

Key Features

Teeth per Inch
10
Material
Bi-Metal
Height
0.062 in
Gauge
0.050
Tooth Form
VARIPOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20372960R5
Zoro #
G206429022
UPC #
82472203721
Country of Origin
China

Dimensions

Length
9 in
Height
0.062 in
Blade Width
1 in

Details

Teeth per Inch
10
Material
Bi-Metal
Gauge
0.050
Tooth Form
VARIPOS
Tooth Pattern
Trip

Description

Engineered to help you complete a range of difficult projects with ease this long-lasting LENOX 9-in 10 TPI DEMOWOLF .062-in Thick Bi-Metal Reciprocating Saw Blade delivers the strength and durability needed for heavy-duty cutting. From challenging demolition jobs to fire and rescue applications this versatile 5 pack saw blade is designed to plunge cut easily and quickly. Get the most out of your blade with its high-strength spring steel backing which helps reduce breakage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.