9-in Drill Bit, Titanium Nitride Coating, 135 DEG., PK3

  • Mfr # 63918

  • Zoro # G3972930


product price:  $17.15
/pk 3, $5.72/ea

Key Features

Overall Length
0.3 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
9/32"
Shank Dia.
9/32"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63918
Zoro #
G3972930
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.3 in
Drill Bit Size
9/32"
Shank Dia.
9/32"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Finish - Machining
Titanium Nitride
Drill Bit Grouping
Drill Bit
Number of Pieces
3

Description

Drill Bit,9/32,Titanium Nit.,135deg, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.