Zoro Homepage

9/32IN, Hex Head Multi-Spline Extractor

  • Mfr # 53206

  • Zoro # G3613340


product price: $5.49
/ea
Sold in multiples of 5 for $27.45

Key Features

Compatible Bolt Size
1/2 in
Drive Size
1/2 in
Required Drill Bit Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53206
Zoro #
G3613340
UPC #
-
Country of Origin
United States

Dimensions

Compatible Bolt Size
1/2 in
Drive Size
1/2 in
Required Drill Bit Size
9/32 in

Details

Item
Hex Head Multi Spline Extractor

Description

Hex Head Multi Spline Extractor, Drive Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.