9/64 in. X 2-7/8 in. L Cobalt Alloy Steel Drill Bit Straight Shank 1 pc
- Mfr # 3016009
- Zoro # G606432394
product price:
$
3.99
/ea
Sold in multiples of 3 for
$11.97
Key Features
Overall Length
5.8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
9/64 in
Shank Dia.
9/64 in
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3016009
- Zoro #
- G606432394
- UPC #
- 24721066985
- Country of Origin
- China
Dimensions
- Overall Length
- 5.8 in
- Drill Bit Size
- 9/64 in
- Shank Dia.
- 9/64 in
- Flute Length
- 0.75 In
- Shank Length
- 1.125 In
- Width
- 1.9 in
- Height
- 0.3 in
- Bit Diameter
- 0.140625 In
Details
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Gold Oxide
- Shank Type - Machining
- Straight
- Drill Bit Type
- Cobalt Jobber
- Drill Bit Point Type
- Cobalt Jobber
- Power Source
- NON-ENERGY USING
Description
IRWIN Cobalt Alloy Steel Drill Bit is ideal for drilling into hardened steel, alloys, titanium and stainless steel
- • Constructed of M-35 5 percent cobalt alloy high speed steel for super abrasive resistance in tough metals
- • Heavy-duty web construction for strength and durability
- • 5% cobalt alloy for higher heat and abrasion resistance
- • Best heat resistance for drilling in extremely hard and abrasive materials including stainless steel, titanium and cast iron
- • 135 degree split point begins drilling immediately, minimizing bit walk
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.