Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vise-Grip Adjustable Wrench Set, 6 in, 8 in, 10 in, 12 in, Chrome, 4-Piece

  • Mfr # 2078706

  • Zoro # G2558053


product price: $57.69
/ea

Key Features

Overall Length
6 in, 8 in, 10 in, 12 in
Finish
Chrome
Material
Alloy Steel
Features
Machined Jaws for Maximum Gripping Strength, Protouch(TM) Grips Provide Extra Comfort and Reduces Hand Fatigue
Jaw Capacity
1 in, 1 1/8 in, 1 1/4 in, 1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2078706
Zoro #
G2558053
UPC #
038548040783
Country of Origin
China

Dimensions

Overall Length
6 in, 8 in, 10 in, 12 in
Head Thickness
1/4 in, 1 13/32 in

Details

Item
Adjustable Wrench Set
Finish
Chrome
Material
Alloy Steel
Features
Machined Jaws for Maximum Gripping Strength, Protouch(TM) Grips Provide Extra Comfort and Reduces Hand Fatigue
Jaw Capacity
1 in, 1 1/8 in, 1 1/4 in, 1 1/2 in
Nonsparking
No
Standards
ANSI
Handle Type
Protouch Grip
Lockable
No
Corrosion Resistant
Yes
Measuring Scale
Yes
Tether Style
Tether Capable
Container Type
Tray
Adjustment Type
Screw Mechanism
Measurement Type
Metric, SAE
Grip Style
Cushion Grip
Jaw Material
Alloy Steel
Insulated
No
Non-Magnetic
No
Handle Color
Blue, Yellow
Adjustable Wrench Type
Adjustable Wrench Set
Weight
4.1 lb
End Style
Hang Hole
Head Type
Standard
Container Color
Gray

Description

The IRWIN - 2078706 Adjustable Wrench Set is an essential tool in the Tools & Machining industry. This set includes four hand tools with movable jaws that can be adjusted to fit nuts and bolts of varying sizes, eliminating the need for multiple fixed-size wrenches. The wrenches are made from durable Alloy Steel and feature machined jaws for maximum gripping strength.
Key features include:

  • Material: Constructed from Alloy Steel, known for its durability and strength.

  • Versatility: The adjustable wrench set accommodates various fastener sizes, providing flexibility during operation.

  • Handle Type: Equipped with Protouch Grip handles designed to enhance control, efficiency, and comfort.

  • Sizes Included: Each set comes with four different sized wrenches measuring 6 inches, 8 inches, 10 inches and 12 inches long respectively.
    This Irwin Vise-Grip 2078706 Adjustable Wrench Set also boasts a cushion grip style and a chrome finish. With jaw capacities of 1 in, 1-1/8 in, 1-1/4 in and 1-1/2 in., this set covers all essential sizes needed for various jobs around the house or on-site work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.