Zoro Homepage

Adjustable Locking Wrench, 10"

  • Mfr # 02

  • Zoro # G7031853


product price: $22.39
/ea

Key Features

Overall Length
10 in
Jaw Capacity
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02
Zoro #
G7031853
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in

Details

Item
Adjustable Locking Wrench,10"
Jaw Capacity
1-1/8 in

Description

Adjustable Locking Wrench,10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.