Zoro Homepage

All Purpose Drill & Tap Set

  • Mfr # 80187

  • Zoro # G4619501


product price: $50.29
/ea

Key Features

Number of Pieces
13
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Plastic Storage Case, T-Handle Tap Wrench
Drill Style
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80187
Zoro #
G4619501
UPC #
042526801877
Country of Origin
United States

Dimensions

Tap Sizes
#4-40, #6-32, #8-32, #10-24, #10-32, 1/4"-20
Drill Sizes
#21, #26, #29, #36, #43, #7
Size Range
#4 to 1/4 in
Tap Dimension Type
Inch, Machine
Tap Drill Size
13/64 in, 7/64 in, No. 21, No. 25, No. 29, No. 43
Drill Bit Dia. Included
#21, #25, #29, #35, #43, #7
Smallest Thread Size
#4-40
Tap Sizes Included
#10-24, #10-32, #4-40, #6-32, #8-32, 1/4"-20
Smallest Drill Bit Dia.
#43
Thread Sizes Included
#10-24, #10-32, #4-40, #6-32, #8-32, 1/4"-20
Dimensions Standard
Fractional Inch
Largest Drill Bit Dia.
#16
Largest Thread Size
1/4"-20

Details

Item
Drill Bit and Tap Set
Number of Pieces
13
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Plastic Storage Case, T-Handle Tap Wrench
Drill Style
118 Degrees
Thread Type
SAE
Tap Style
Plug
Tap Chamfer
Plug
Impact Rated
No
Threads per Inch
20, 32, 40
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNC
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Number Of Drills
6
Drill Series
Hanson
Features
4-Flute Design
Tap Number Of Flutes
4
Primary Material Application
All Materials
Number Of Taps
6
Thread Direction
Right Hand
Finish - Machining
Bright (Uncoated)

Description

Drill Bit and Tap Set, Number of Pieces 13, Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Drill Bit Dia. Included #21, #25, #29, #35, #43, #7, Measurement System Fractional Inch, Drill Bit Point Angle 135 Degrees , Impact Rated Not Impact Rated, Smallest Drill Bit Dia. #43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.