Zoro Homepage

Aluminum Rafter Square, 12in, PK5

  • Mfr # 1794465

  • Zoro # G3969896


product price: $159.99
/pk 5, $32.00/ea
Free Shipping & Returns

Key Features

Width (In.)
12.2 in
Height
1 in
Length (In.)
14-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1794465
Zoro #
G3969896
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
12.2 in
Height
1 in
Length (In.)
14-1/2 in

Details

Item
Aluminum Rafter Square,12in,PK5

Description

Aluminum Rafter Square,12in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.