Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auger, Bit, 15/16x18x7/16in Hex, PK6

  • Mfr # 47915

  • Zoro # G3969038


product price: $365.99
/pk 6, $61.00/ea
Free Shipping & Returns

Key Features

Diameter
15/16 in
Drill Style
Auger
Shank Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47915
Zoro #
G3969038
UPC #
-
Country of Origin
Brazil

Dimensions

Diameter
15/16 in
Shank Size
7/16 in

Details

Item
Wood Drilling Bit
Drill Style
Auger

Description

Wood Drilling Bit, Auger, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.