
Auger Bits, 11/16in Bit Size, Length 18in
Mfr # 48711
Zoro # G802450277
product price: $41.79
/eaKey Features
Overall Length
18 in
Diameter
11/16"
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48711
Zoro #
G802450277
UPC #
024721487117
Country of Origin
Brazil
Dimensions
Overall Length
18 in
Drill Bit Size
11/16 in
Diameter
11/16"
Flute Length
15 in
Shank Hex Size
7/16 in
Shank Diameter
11/16 in
Maximum Drilling Depth
15 in
Details
Item
Auger Bits
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Shank Type - Machining
Hex
Primary Material Application
Wood
For Tool Type
Impact Wrench Drill
Drill Bit Point Type
Medium-Fast Screw Point
Auger Style
Ship Auger
Decimal Equivalent
0.6875
Sub Brand
Weld-Tec
Auger Center
Solid
Material - Machining
High Speed Steel
Dual Auger
Yes
Description
Ship Auger, Auger Bits, 11/16 in, 18 in Overall Length, Hex, Bright (Uncoated), Shank Diameter 11/16 in, Shank Hex Size 7/16 in, Maximum Drilling Depth 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.