This item is Discontinued.

Irwin Auger Bits, 1/2in Bit Size, Length 7.5in 1779137

This item is Discontinued.

Irwin

Auger Bits, 1/2in Bit Size, Length 7.5in (Discontinued)

Mfr # 1779137
Zoro # G602203875
UPC # 024721996381
Country of Origin Brazil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1779137
Zoro #
G602203875
UPC #
024721996381
Country of Origin
Brazil

Dimensions

Overall Length
7 1/2 in
Drill Bit Size
1/2 in
Shank Diameter
1/2 in
Maximum Drilling Depth
4 1/2 in
Shank Hex Size
3/8 in

Details

Item
Auger Bits
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Sub Brand
Weld-Tec
Auger Center
Solid
Decimal Equivalent
0.5
Measurement System
Fractional Inch
Primary Material Application
Wood
Auger Style
Ship Auger
Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Dual Auger
Yes
Shank Type
Hex
For Workpiece Material
Wood
Finish
Bright (Uncoated)
Material
Steel

Description

Ship Auger, Auger Bits, 1/2 in, 7 1/2 in Overall Length, Hex, Bright (Uncoated), Shank Diameter 1/2 in, Shank Hex Size 3/8 in, Maximum Drilling Depth 4 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.