
Auger Bits
Mfr # 49910
Zoro # G302203939
product price: $9.15
/eaKey Features
Overall Length
7 1/2 in
Drill Bit Size
5/8 in
Diameter
5/8 in
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49910
Zoro #
G302203939
UPC #
024721100115
Country of Origin
Brazil
Dimensions
Overall Length
7 1/2 in
Drill Bit Size
5/8 in
Diameter
5/8 in
Flute Length
4 1/2 in
Shank Diameter
5/8 in
Maximum Drilling Depth
4 1/2 in
Shank Hex Size
5/16 in
Details
Item
Auger Bits
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Decimal Equivalent
0.625
Auger Style
Spur Auger
Drill Bit Point Type
Coarse Screw Point
Number of Spurs
1
Dual Auger
Yes
Primary Material Application
Wood
Measurement System
Fractional Inch
Auger Center
Solid
Sub Brand
I-100
Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Description
Spur Auger, Auger Bits, 5/8 in, 7 1/2 in Overall Length, Hex, Bright (Uncoated), Shank Diameter 5/8 in, Shank Hex Size 5/16 in, Maximum Drilling Depth 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.