
Auger Bits
Mfr # 49924
Zoro # G802203866
product price: $22.65
/eaKey Features
Overall Length
7 1/2 in
Drill Bit Size
1 1/2 in
Diameter
1 1/2 in
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49924
Zoro #
G802203866
UPC #
024721499240
Country of Origin
Brazil
Dimensions
Overall Length
7 1/2 in
Drill Bit Size
1 1/2 in
Diameter
1 1/2 in
Shank Diameter
1 1/2 in
Flute Length
4 1/2 in
Maximum Drilling Depth
4 1/2 in
Shank Hex Size
7/16 in
Details
Item
Auger Bits
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Auger Style
Spur Auger
Decimal Equivalent
1.5
Number of Spurs
1
Measurement System
Fractional Inch
Drill Bit Point Type
Coarse Screw Point
Dual Auger
Yes
Primary Material Application
Wood
Auger Center
Solid
Material - Machining
High Speed Steel
Sub Brand
I-100
Shank Type - Machining
Hex
Description
Spur Auger, Auger Bits, 1 1/2 in, 7 1/2 in Overall Length, Hex, Bright (Uncoated), Shank Diameter 1 1/2 in, Shank Hex Size 7/16 in, Maximum Drilling Depth 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.