This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47913
Zoro #
G1969746
UPC #
024721479136
Country of Origin
Brazil
Dimensions
Overall Length
18 in
Drill Bit Size
13/16 in
Bit Dia.
13/16"
Shank Size
7/16"
Shank Hex Size
7/16 in
Shank Diameter
7/16 in
Details
Item
Auger Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Material
Steel
Drill Style
Auger
For Use With
Corded Drill, Impact Driver
Number of Pieces
1
Auger Center
Solid
Decimal Equivalent
0.8125
Shank Type - Machining
Hex
Material - Machining
Carbon Steel
Primary Material Application
Wood
Measurement System
Fractional Inch
Auger Style
Pole Auger
Shank Type
Hex
Finish
Bright (Uncoated)
For Workpiece Material
Wood
Description
Pole Auger, Auger Drill Bit, 13/16 in, 18 in Overall Length, Hex, PTFE, Shank Diameter 7/16 in, Shank Hex Size 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.