This item is Discontinued.

Irwin Auger Drill, 1in, Carbon Steel 1779345

This item is Discontinued.

Irwin

Auger Drill, 1in, Carbon Steel (Discontinued)

Mfr # 1779345
Zoro # G7800558
UPC # 024721424167
Country of Origin Brazil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1779345
Zoro #
G7800558
UPC #
024721424167
Country of Origin
Brazil

Dimensions

Overall Length
7 1/2 in
Drill Bit Size
1 in
Shank Size
1"
Bit Dia.
1"
Shank Hex Size
7/16 in
Shank Diameter
7/16 in

Details

Item
Auger Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
For Use With
Wood
Drill Style
Auger
Number of Pieces
1
Material
Steel
Primary Material Application
Wood
Auger Style
Ship Auger
Material - Machining
Carbon Steel
Flute Type
Parabolic
Auger Center
Solid
Shank Type - Machining
Hex
Sub Brand
WeldTec
Decimal Equivalent
1
Measurement System
Fractional Inch
For Workpiece Material
Wood
Shank Type
Hex
Finish
Bright (Uncoated)

Description

Ship Auger, Auger Drill Bit, 1 in, 7 1/2 in Overall Length, Hex, PTFE, Shank Diameter 7/16 in, Shank Hex Size 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.