Bar Clamp, 330 lb. Force, Flat
- Mfr # IRHT83500
- Zoro # G312120752
product price:Â
$
62.15
/ea
Key Features
Throat Depth
2 1/2 in
Jaw Pad Height
1 11/16 in
Clamping Capacity
12 in
Tool Operation Type
Two Handed
Clamping Force
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IRHT83500
- Zoro #
- G312120752
- UPC #
- 885911751216
- Country of Origin
- China
- Item
- Bar Clamp
- Clamping Capacity
- 12 in
- Tool Operation Type
- Two Handed
- Clamping Force
- 300 lb
- Spreading Capacity - Maximum
- 20 in
- Jaw Pad Type
- Flat
- Spreading Capacity - Minimum
- 7 3/4 in
Dimensions
- Throat Depth
- 2 1/2 in
- Jaw Pad Height
- 1 11/16 in
- Jaw Pad Width
- 1 in
Description
Bar Clamp, Clamping Capacity 12 in, Throat Depth 2 1/2 in, Clamping Force 300 lb, Jaw Pad Type Flat, Jaw Pad Height 1 11/16 in, Jaw Pad Width 1 in, Spreading Capacity - Maximum 20 in, Spreading Capacity - Minimum 7 3/4 in, Tool Operation Type Two Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.