Zoro Homepage

Bar Clamp, Soft Grip, Ergonomic Handle and 3" Throat Depth, 5 PK

  • Mfr # 223130

  • Zoro # G3978856


product price: $155.99
/pk 5, $31.20/ea
Free Shipping & Returns

Key Features

Type
Clutch Lock Bar Clamps
Handle Material
Soft Grip, Ergonomic
Throat Depth (In.)
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223130
Zoro #
G3978856
UPC #
-
Country of Origin
China

Dimensions

Throat Depth (In.)
3"

Details

Item
Bar Clamp
Type
Clutch Lock Bar Clamps
Handle Material
Soft Grip, Ergonomic

Description

Bar Clamp,30in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.