Shop IRWIN
See all product information
No 1 X 3-7/8 in. L High Speed Steel Jobber Length Wire Gauge Bit Straight Shank 1 pk
Mfr # 81101
Zoro # G4571698
product price: $8.19
/eaKey Features
Overall Length
5.7 in
Drill Bit Point Angle
118 deg
Material - Machining
high speed steel
Finish - Machining
bright
Shank Type - Machining
straight shank
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
81101
Zoro #
G4571698
UPC #
24721811011
Country of Origin
United States
Dimensions
Overall Length
5.7 in
Flute Length
2-5/8 in
Details
Drill Bit Point Angle
118 deg
Material - Machining
high speed steel
Finish - Machining
bright
Shank Type - Machining
straight shank
Drill Bit Type
Jobber
Application
INDIVIDUAL
Description
General purpose high speed steel wire gauge straight shank jobber length drill bits is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance.
- • Used where more precisely sized holes are required
- • Drills exact hole size; ideal for tapping
- • Standard 118 degree point for use in wood, metal, and plastic
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.