Shop IRWIN

No 13 X 3-1/2 in. L High Speed Steel Wire Gauge Bit Straight Shank 1 pc

  • Mfr # 81113

  • Zoro # G4629658


product price:  $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Overall Length
0.25 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
0.185 in
Number of Flutes
4
Shank Dia.
0.185 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81113
Zoro #
G4629658
UPC #
24721811134
Country of Origin
United States

Dimensions

Overall Length
0.25 in
Drill Bit Size
0.185 in
Shank Dia.
0.185 in
Shank Length
1-1/5 in
Height
5.75 in
Flute Length
2-5/16 in
Width
1.875 in

Details

Drill Bit Point Angle
118 Degrees
Number of Flutes
4
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Drill Bit Type
Jobber
Primary Material Application
Metal, Plastic, Wood
Flute Type
Spiral
Drill Bit Point Type
Jobber

Description

IRWIN General Purpose High Speed Steel Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance


  • • Used where more precisely sized holes are required
  • • Drills exact hole size; ideal for tapping
  • • Standard 118 degree point for use in wood, metal, and plastic
  • • #13 Drill Bit Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.